Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.50Mm X 24 Altima Drill

  • Mfr # MXDCLM0150A

  • Zoro # G1351766


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Overall Length
2.5591 in
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCLM0150A
Zoro #
G1351766
UPC #
697604048448
Country of Origin
United States

Dimensions

Overall Length
2.5591 in
Shank Dia.
0.1181 in
Flute Length
0.9449 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Included Angle
138 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Decimal Equivalent
0.0591 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.