Zoro Homepage

.1580 Reamer

  • Mfr # 27215800

  • Zoro # G1348981


product price: $34.95
/ea

Key Features

Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Number of Flutes
4
Flute Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27215800
Zoro #
G1348981
UPC #
697604032195
Country of Origin
United States

Dimensions

Flute Length
3/4 in
Diameter
0.158 in
Shank Dia.
0.151 in
Overall Length
2-1/2 in
Size - Decimal
0.158 in

Details

Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Number of Flutes
4
Number of Righthand Flutes
4
Material - Machining
Carbide
Shank Type - Machining
Straight
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.