Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1594 No MetricNo 4.05Mm Re

  • Mfr # 27215940

  • Zoro # G1348552


product price: $34.95
/ea

Key Features

Material - Machining
Carbide
Flute Length
22 mm
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Size - Decimal
4.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27215940
Zoro #
G1348552
UPC #
697604015495
Country of Origin
United States

Dimensions

Flute Length
22 mm
Size - Decimal
4.05 mm
Overall Length
76 mm
Diameter
0.1594 in
Shank Dia.
4.01 mm

Details

Material - Machining
Carbide
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type - Machining
Straight
Helix Angle
Straight
Tool Construction
Solid
Standards
DIN 1420 H7
Finish - Machining
Uncoated
Number of Righthand Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.