Zoro Homepage

1.5Mm Dia-Gr Router Endm

  • Mfr # 23105910

  • Zoro # G1162501


product price: $11.45
/ea

Key Features

Cutter Dia.
1.5 mm
Length of Cut
5 mm
Number of Flutes
7 (LH); 5 (RH)
End Mill Style
End Mill
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23105910
Zoro #
G1162501
UPC #
697604909619
Country of Origin
United States

Dimensions

Cutter Dia.
1.5 mm
Length of Cut
5 mm
Shank Dia.
3 mm
Overall Length
38 mm

Details

Number of Flutes
7 (LH); 5 (RH)
End Mill Style
End Mill
Tool Construction
Solid
Finish
Uncoated
End Mill Cutting Type
Down Cut
Shank Type
Straight
Material - Machining
Carbide
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.