Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.60Mm X 26 Altima Drill

  • Mfr # MXDCLM0160A

  • Zoro # G1359518


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Included Angle
138°
Tool Construction
Coolant
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCLM0160A
Zoro #
G1359518
UPC #
697604048462
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Flute Length
1.0236 in
Diameter
0.063 in
Overall Length
70 mm
Length of Cut
26 mm
Milling Diameter
1.6 mm

Details

Number of Flutes
2
Included Angle
138°
Tool Construction
Coolant
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Shank Type
Straight
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.