Zoro Homepage

.1640 Reamer

  • Mfr # 27216400

  • Zoro # G1357348


product price: $35.99
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Length
0.875 in
Size
0.164 in
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27216400
Zoro #
G1357348
UPC #
697604032294
Country of Origin
United States

Dimensions

Flute Length
0.875 in
Size
0.164 in
Overall Length
3 in
Shank Dia.
0.158 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
4
Finish
Uncoated
Construction
Solid
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.