Zoro Homepage

.1685 Reamer

  • Mfr # 27216850

  • Zoro # G1361277


product price: $37.59
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Length
7/8 in
Size
0.1685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27216850
Zoro #
G1361277
UPC #
697604032379
Country of Origin
United States

Dimensions

Flute Length
7/8 in
Size
0.1685 in
Shank Dia.
0.166 in
Overall Length
3 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
4
Decimal Equivalent
0.1685 in
Helix Angle
0 Degrees
Tool Construction
Solid
Series
TrueSize

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.