Zoro Homepage

16Mm X 42Mm X 1.0Mm R 9F

  • Mfr # 380M1600-1.0RAX

  • Zoro # G1345746


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima® Xtreme
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380M1600-1.0RAX
Zoro #
G1345746
UPC #
697604380326
Country of Origin
United States

Dimensions

Corner Radius
0.039 in
Overall Length
3.622 in
Shank Dia.
0.6299 in
Flute Length
1.6535 in

Details

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima® Xtreme
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Helix Angle
37 Degrees
Stainless (M) Compatibility
Yes
Construction
Solid
Decimal Equivalent
0.6299 in
Center Cutting
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.