Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.70Mm X 13 Altima Drill

  • Mfr # MXDCRM0170A

  • Zoro # G1334257


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Helix Angle
30°
Number of Flutes
2
Shank Dia.
3 mm
Finish
ALtima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCRM0170A
Zoro #
G1334257
UPC #
697604048080
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Milling Diameter
1.7 mm
Overall Length
57 mm
Length of Cut
13 mm

Details

Shank Type
Straight
Helix Angle
30°
Number of Flutes
2
Finish
ALtima
Tool Construction
Coolant
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Material
Carbide
Included Angle
138°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.