Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1775 Reamer

  • Mfr # 27217750

  • Zoro # G1370322


product price: $39.65
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Length
7/8 in
Decimal Equivalent
0.1775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27217750
Zoro #
G1370322
UPC #
697604032522
Country of Origin
United States

Dimensions

Flute Length
7/8 in
Shank Dia.
0.174 in
Overall Length
3 in
Size
0.1775 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Decimal Equivalent
0.1775 in
Number of Flutes
4
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Tool Construction
Solid
Helix Angle
0 Degrees
Series
TrueSize

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.