Zoro Homepage

1/8" Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR1250A

  • Zoro # G2118360


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Shank Dia.
33/64 in
Cutting Direction
Right Hand
Point Type
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1250A
Zoro #
G2118360
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
1/8 in
Shank Dia.
33/64 in
Flute Length
3 1/4 in
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
3 1/4 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Point Type
S
Coolant Fed
Non-Coolant Through
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Altima
Material
Carbide
Decimal Equivalent
0.1250
Measurement System
Fractional Inch
Drill Bit Material
Cobalt
List Number
2XDCR

Description

Jobber Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1250, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.