1/8" Carbide 142 Deg. Jobber Length Drill Bit
Mfr # 2XDSR1250A
Zoro # G7173236
product price: $52.29
/eaKey Features
Overall Length
3 37/64 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XDSR1250A
Zoro #
G7173236
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 37/64 in
Drill Bit Size
1/8 in
Shank Dia.
5/16 in
Depth:Dia. Ratio
5xD
Flute Length
1 57/64 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
1 57/64 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
2XDSR
Decimal Equivalent
0.1250
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
Flute Type
Spiral
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1250, Fractional Inch, Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.