Zoro Homepage

1/8 Dia-Gr Router Bur En

  • Mfr # 23112500B

  • Zoro # G1162188


product price: $11.45
/ea

Key Features

Material - Machining
Carbide
Overall Length
1.5 in
Shank Dia.
0.125 in
Number of Flutes
9 - LH; 7 - RH
Flute Length (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23112500B
Zoro #
G1162188
UPC #
697604910721
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length (In.)
0.5 in

Details

Material - Machining
Carbide
Number of Flutes
9 - LH; 7 - RH
Application
Non-Ferrous
Construction
Solid
Type of Cut
Down Cut
End Grind
Bur
Decimal Equivalent
0.125 in
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.