Zoro Homepage

1/8 X 1/2 X.015Cr-Blaze Endmill

  • Mfr # 27812522B

  • Zoro # G1343926


product price: $27.85
/ea

Key Features

Milling Diameter
1/8 in
Tool Construction
Solid
Corner Radius
0.015 in
Center Cutting
Yes
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27812522B
Zoro #
G1343926
UPC #
697604970060
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Corner Radius
0.015 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
1/2 in

Details

Tool Construction
Solid
Center Cutting
Yes
Number of Flutes
5
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima Blaze
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.