Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 X 1/4 X 1.5 Endmill

  • Mfr # 27812500B

  • Zoro # G1329838


product price: $15.45
/ea

Key Features

Length of Cut
1/4 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Milling Diameter
1/8 in
Center Cutting
Yes
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27812500B
Zoro #
G1329838
UPC #
697604369925
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Tool Construction
Solid
Number of Flutes
5
Helix Angle
40°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Square
Shank Type
Straight
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.