Zoro Homepage

1/8 X 3/8 X 1-1/2 Ball

  • Mfr # 27912510B

  • Zoro # G1347581


product price: $19.99
/ea

Key Features

End Grind
Ball
Helix Angle
35°-38° Variable
Tool Construction
Solid
Shank Type
Straight
Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27912510B
Zoro #
G1347581
UPC #
697604279125
Country of Origin
United States

Dimensions

Diameter
0.125 in
Corner Radius
0.0625 in
Overall Length
1.5 in
Flute Length
0.375 in
Shank Dia.
0.125 in

Details

End Grind
Ball
Helix Angle
35°-38° Variable
Tool Construction
Solid
Shank Type
Straight
End Mill Application
Slotting, Traditional Roughing, Finishing, 3D Surfacing, High Efficiency Milling
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Center Cutting
Yes
Material
Carbide
Finish
ALtima® Blaze
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.