Zoro Homepage

1/8 X 3/8 X 1.5 Endmill

  • Mfr # 27812510B

  • Zoro # G1323109


product price: $17.99
/ea

Key Features

Shank Type
Straight
Milling Diameter
1/8 in
Length of Cut
3/8 in
Helix Angle
40°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27812510B
Zoro #
G1323109
UPC #
697604369932
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Length of Cut
3/8 in
Flute Length
0.375 in
Diameter
0.125 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Shank Type
Straight
Helix Angle
40°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square
End Grind
Square
Center Cutting
Yes
Finish
ALtima Blaze
Tool Construction
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.