Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8X1/8X1/2X1-1/2 Em End

  • Mfr # 23912520EGX

  • Zoro # G1165487


product price: $72.29
/ea

Key Features

Diameter
1/8 in
Number of Flutes
Left Hand: 8; Right Hand: 8
Overall Length
1-1/2 in
Length of Cut
1/2 in
Cutting Type
Up Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23912520EGX
Zoro #
G1165487
UPC #
697604239044
Country of Origin
United States

Dimensions

Diameter
1/8 in
Overall Length
1-1/2 in
Length of Cut
1/2 in
Shank Dia.
1/8 in

Details

Number of Flutes
Left Hand: 8; Right Hand: 8
Cutting Type
Up Cut
End Mill Material
Carbide
Finish
GemX Coating
Shank Type
Straight
Tool Construction
Solid
Material Application
Non-Ferrous Materials
Decimal Equivalent
0.1250 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.