Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8X1/8X1/4X1-1/2 Burend

  • Mfr # 23912500B

  • Zoro # G1165846


product price: $28.49
/ea

Key Features

Shank Dia.
1/8 in
Finish
Uncoated
Length of Cut
1/4 in
Shank Type
Straight
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23912500B
Zoro #
G1165846
UPC #
697604239013
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
1/4 in
Diameter
1/8 in
Overall Length
1-1/2 in

Details

Finish
Uncoated
Shank Type
Straight
Primary Material Application
Non-Ferrous
Number of Flutes
5 (LH); 6 (RH)
End Mill Material
Carbide
Cutting Type
Up Cut
Tool Construction
Solid
End Style
Bur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.