Zoro Homepage

.1909 No MetricNo 4.85Mm

  • Mfr # 27219090

  • Zoro # G1306071


product price: $39.19
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Length
0.8661 in
Finish
Uncoated
Shank Dia.
0.182 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27219090
Zoro #
G1306071
UPC #
697604016539
Country of Origin
United States

Dimensions

Flute Length
0.8661 in
Shank Dia.
0.182 in
Overall Length
2.9921 in
Size
4.85 mm

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish
Uncoated
Number of Flutes
4
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Specifications
DIN 1420 H7
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.