Zoro Homepage

19.16mm Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR7543A

  • Zoro # G5502501


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80.00 mm
Drill Bit Point Angle
142 Degrees
Shank Dia.
4 mm
Cutting Direction
Right Hand
Drill Bit Finish
Altima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR7543A
Zoro #
G5502501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00 mm
Drill Bit Size
19.16 mm
Shank Dia.
4 mm
Flute Length
32.00 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
32 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
Altima
Material
Carbide
Point Type
S
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Coolant Fed
Coolant Through
List Number
2XDCR
Measurement System
Metric
Decimal Equivalent
0.7543

Description

Jobber Drill Bit, Drill Bit Size 19.16 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.7543, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.