Zoro Homepage

19/64" Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR2969A

  • Zoro # G7172737


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 15/64 in
Drill Bit Point Angle
142 Degrees
Shank Dia.
15/64 in
Cutting Direction
Right Hand
Decimal Equivalent
0.2969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR2969A
Zoro #
G7172737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 15/64 in
Drill Bit Size
19/64 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
5xD
Flute Length
1 37/64 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
1 37/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2969
List Number
2XDCR
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2969, Fractional Inch, Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.