Zoro Homepage

2.00Mm X 15 Altima Drill

  • Mfr # MXDCRM0200A

  • Zoro # G1335578


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Milling Diameter
2 mm
Number of Flutes
2
Length of Cut
15 mm
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCRM0200A
Zoro #
G1335578
UPC #
697604048141
Country of Origin
United States

Dimensions

Milling Diameter
2 mm
Length of Cut
15 mm
Flute Length
0.5906 in
Diameter
0.0787 in
Shank Dia.
3 mm
Overall Length
57 mm

Details

Helix Angle
30°
Number of Flutes
2
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Tool Construction
Coolant
Included Angle
138°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.