
2.05Mm X 33 Altima Drill
Mfr # MXDCLM0205A
Zoro # G1362272
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Included Angle
138°
Shank Type
Straight
Number of Flutes
2
Shank Dia.
3 mm
Tool Construction
Coolant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXDCLM0205A
Zoro #
G1362272
UPC #
697604048554
Country of Origin
United States
Dimensions
Shank Dia.
3 mm
Diameter
0.0807 in
Overall Length
75 mm
Milling Diameter
2.05 mm
Flute Length
1.2992 in
Length of Cut
33 mm
Details
Included Angle
138°
Shank Type
Straight
Number of Flutes
2
Tool Construction
Coolant
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish
ALtima
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.