Zoro Homepage

20Mm X 52Mm X 0.5Mm R 9F

  • Mfr # 380M2000-0.5RAX

  • Zoro # G1354058


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
Length of Cut
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380M2000-0.5RAX
Zoro #
G1354058
UPC #
697604380340
Country of Origin
United States

Dimensions

Length of Cut
52 mm
Corner Radius
0.5 mm
Overall Length
104 mm
Cutter Dia.
20 mm
Shank Dia.
20 mm

Details

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Finishing
Helix Angle
37 Degrees
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Tool Construction
Solid
Decimal Equivalent
0.7874 in
Center Cutting
No
Series
TuffCut XT9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.