Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20Mm X 52Mm X 1.0Mm R 9F

  • Mfr # 380M2000-1.0RAX

  • Zoro # G1352752


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima® Xtreme
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380M2000-1.0RAX
Zoro #
G1352752
UPC #
697604380364
Country of Origin
United States

Dimensions

Overall Length
4.0945 in
Corner Radius
0.039 in
Shank Dia.
0.7874 in
Flute Length
2.0472 in

Details

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima® Xtreme
End Mill Application
High Efficiency Milling; Finishing
Stainless (M) Compatibility
Yes
Helix Angle
37 Degrees
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Decimal Equivalent
0.7874 in
Center Cutting
No
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.