Zoro Homepage

.2126 No MetricNo 5.40Mm Re

  • Mfr # 27221260

  • Zoro # G1316230


product price: $44.25
/ea

Key Features

Shank Type - Machining
Straight
Material - Machining
Carbide
Shank Dia.
5.21 mm
Number of Righthand Flutes
4
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27221260
Zoro #
G1316230
UPC #
697604017338
Country of Origin
United States

Dimensions

Shank Dia.
5.21 mm
Diameter
0.2126 in
Size - Decimal
5.4 mm
Overall Length
76 mm
Flute Length
25.5 mm

Details

Shank Type - Machining
Straight
Material - Machining
Carbide
Number of Righthand Flutes
4
Finish - Machining
Uncoated
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Standards
DIN 1420 H7
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.