Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.2160 Reamer

  • Mfr # 27221600

  • Zoro # G1344757


product price: $46.59
/ea

Key Features

Helix Angle
Straight
Number of Flutes
4
Flute Length
1 in
Shank Dia.
0.213 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27221600
Zoro #
G1344757
UPC #
697604033185
Country of Origin
United States

Dimensions

Flute Length
1 in
Shank Dia.
0.213 in
Size - Decimal
0.216 in
Diameter
0.216 in
Overall Length
3 in

Details

Helix Angle
Straight
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Righthand Flutes
4
Tool Construction
Solid
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.