Zoro Homepage

.2265 Reamer

  • Mfr # 27222650

  • Zoro # G1301269


product price: $51.19
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Diameter
0.2265 in
Tool Construction
Solid
Material - Machining
Carbide
Helix Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27222650
Zoro #
G1301269
UPC #
697604033352
Country of Origin
United States

Dimensions

Diameter
0.2265 in
Size - Decimal
0.2265 in
Shank Dia.
0.221 in
Overall Length
3 in
Flute Length
1 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Material - Machining
Carbide
Helix Angle
Straight
Number of Flutes
4
Shank Type - Machining
Straight
Number of Righthand Flutes
4
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.