Zoro Homepage

.2283 No MetricNo 5.80Mm Re

  • Mfr # 27222830

  • Zoro # G1323267


product price: $51.79
/ea

Key Features

Number of Righthand Flutes
4
Shank Dia.
5.61 mm
Material - Machining
Carbide
Flute Length
25.5 mm
Diameter
0.2283 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27222830
Zoro #
G1323267
UPC #
697604017819
Country of Origin
United States

Dimensions

Shank Dia.
5.61 mm
Flute Length
25.5 mm
Diameter
0.2283 in
Size - Decimal
5.8 mm
Overall Length
76 mm

Details

Number of Righthand Flutes
4
Material - Machining
Carbide
Helix Angle
Straight
Number of Flutes
4
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type - Machining
Straight
Standards
DIN 1420 H7
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.