Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.40Mm X 18 Altima Drill

  • Mfr # MXDCRM0240A

  • Zoro # G1348841


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
18 mm
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCRM0240A
Zoro #
G1348841
UPC #
697604048226
Country of Origin
United States

Dimensions

Length of Cut
18 mm
Cutter Dia.
2.4 mm
Overall Length
60 mm
Shank Dia.
3 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Hardened (H) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Included Angle
138 Degrees
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Coolant Through
Yes
Decimal Equivalent
0.0945 in
Series
Twister MXD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.