Zoro Homepage

.2435 Reamer

  • Mfr # 27224350

  • Zoro # G1310929


product price: $51.59
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Length
1 in
Size
0.2435 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27224350
Zoro #
G1310929
UPC #
697604033659
Country of Origin
United States

Dimensions

Flute Length
1 in
Size
0.2435 in
Shank Dia.
0.236 in
Overall Length
3 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Decimal Equivalent
0.2435 in
Number of Flutes
4
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Series
TrueSize
Tool Construction
Solid
Helix Angle
0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.