Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.2499 Reamer 1/4 Us

  • Mfr # 27224990

  • Zoro # G1317350


product price: $51.59
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Length
1 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27224990
Zoro #
G1317350
UPC #
697604033772
Country of Origin
United States

Dimensions

Flute Length
1 in
Overall Length
3 in
Shank Dia.
0.244 in

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Number of Flutes
4
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Decimal Equivalent
0.2499 in
Series
TrueSize
Helix Angle
0 Degrees
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.