Zoro Homepage

.2580 Reamer

  • Mfr # 27225800

  • Zoro # G1316011


product price: $56.79
/ea

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Flute Length
1.125 in
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Righthand Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27225800
Zoro #
G1316011
UPC #
697604033888
Country of Origin
United States

Dimensions

Flute Length
1.125 in
Shank Dia.
0.252 in
Diameter
0.258 in
Overall Length
3.5 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Righthand Flutes
6
Helix Angle
Straight
Finish - Machining
Uncoated
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.