
25Mm Endmill 4.0Mm Rad
Mfr # 278 2500N3-4.0RB
Zoro # G1339102
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
40°
Milling Diameter
25 mm
Number of Flutes
5
Shank Dia.
25 mm
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278 2500N3-4.0RB
Zoro #
G1339102
UPC #
697604279002
Country of Origin
United States
Dimensions
Milling Diameter
25 mm
Shank Dia.
25 mm
Length of Cut
40 mm
Corner Radius
4 mm
Overall Length
127 mm
Neck Length
3.0315 in
Details
Helix Angle
40°
Number of Flutes
5
Center Cutting
Yes
Tool Construction
Solid
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
End Mill Style
Corner Radius
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.