Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.70Mm X 44 Altima Drill

  • Mfr # MXDCLM0270A

  • Zoro # G1318942


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Number of Flutes
2
Tool Construction
Coolant
Material
Carbide
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCLM0270A
Zoro #
G1318942
UPC #
697604048684
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Overall Length
80 mm
Milling Diameter
2.7 mm
Length of Cut
44 mm

Details

Number of Flutes
2
Tool Construction
Coolant
Material
Carbide
Helix Angle
30°
Finish
ALtima
Included Angle
138°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.