Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27850024B With Weldon

  • Mfr # 27850024BW

  • Zoro # G1337486


product price: $91.25
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Shank Type
Weldon
Number of Flutes
5
Flute Length
1.25 in
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27850024BW
Zoro #
G1337486
UPC #
697604127617
Country of Origin
United States

Dimensions

Flute Length
1.25 in
Length of Cut
1-1/4 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Overall Length
3 in
Diameter
0.5 in
Milling Diameter
1/2 in

Details

End Mill Style
Corner Radius
Shank Type
Weldon
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Corner Radius
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Helix Angle
40°
Finish
ALtima Blaze
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.