
27862510B Bur With Weldon
Mfr # 70080020E
Zoro # G1367857
product price: $12.19
/eaKey Features
Type
Brazed
Cutting Edge Type
Single EC
Shank Type
Straight
Shank Dia.
0.125 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70080020E
Zoro #
G1367857
UPC #
697604766939
Country of Origin
United States
Dimensions
Shank Dia.
0.125 in
Cutter Dia.
1/4 in
Shank Size
1/8 in
Length of Cut
1/4 in
Overall Length
1-3/4 in
Flute Length
0.25 in
Diameter
0.25 in
Details
Type
Brazed
Cutting Edge Type
Single EC
Shank Type
Straight
Finish
Uncoated
Tool Construction
Brazed
Number of Flutes
16 (RH)
Number of Righthand Flutes
16
Trade Number
SN-51 EC
Included Angle
10°
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.