Zoro Homepage

2.95Mm X 22 Altima Drill

  • Mfr # MXDCRM0295A

  • Zoro # G1338439


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
22 mm
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCRM0295A
Zoro #
G1338439
UPC #
697604048332
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Shank Dia.
3 mm
Cutter Dia.
2.95 mm
Overall Length
60 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Included Angle
138 Degrees
Shank Type
Straight
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Series
Twister MXD
Decimal Equivalent
0.1161 in
Coolant Through
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.