3.00mm Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 22411810
Zoro # G7334927
product price: $13.35
/eaKey Features
Overall Length
61 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
3 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22411810
Zoro #
G7334927
UPC #
697604242877
Country of Origin
United States
Dimensions
Overall Length
61 mm
Drill Bit Size
3 mm
Shank Dia.
3 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
33 mm
Maximum Drilling Depth
33 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
List Number
224
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1181
Application
For Drilling Cast Iron, Aluminum, Bronze and Magnesium Alloys
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Description
Jobber Length Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1181, Metric, Non-Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.