Zoro Homepage

.3030 Reamer

  • Mfr # 27230300

  • Zoro # G1345737


product price: $69.55
/ea

Key Features

Number of Flutes
6
Shank Dia.
0.301 in
Finish - Machining
Uncoated
Number of Righthand Flutes
6
Size - Decimal
0.303 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27230300
Zoro #
G1345737
UPC #
697604034250
Country of Origin
United States

Dimensions

Shank Dia.
0.301 in
Size - Decimal
0.303 in
Diameter
0.303 in
Flute Length
1-1/8 in
Overall Length
3-1/2 in

Details

Number of Flutes
6
Finish - Machining
Uncoated
Number of Righthand Flutes
6
Material - Machining
Carbide
Helix Angle
Straight
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.