Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.3120 Reamer 5/16 Dp2

  • Mfr # 27231200

  • Zoro # G1303210


product price: $69.69
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Length
1.125 in
Shank Dia.
0.301 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27231200
Zoro #
G1303210
UPC #
697604034342
Country of Origin
United States

Dimensions

Flute Length
1.125 in
Shank Dia.
0.301 in
Overall Length
3.5 in
Size
5/16 DP2

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish
Uncoated
Number of Flutes
6
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.