Zoro Homepage

3/16 Dia-Gr Router Endmi

  • Mfr # 23118750

  • Zoro # G1166202


product price: $17.15
/ea

Key Features

End Mill Cutting Type
Down Cut
Number of Righthand Flutes
9
Number of Lefthand Flutes
11
Length of Cut
5/8 in
Number of Flutes
11 (LH); 9 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23118750
Zoro #
G1166202
UPC #
697604910813
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Flute Length (In.)
0.625 in
Overall Length
2 in
Diameter
0.1875 in
Cutter Dia.
3/16 in
Shank Dia.
3/16 in

Details

End Mill Cutting Type
Down Cut
Number of Righthand Flutes
9
Number of Lefthand Flutes
11
Number of Flutes
11 (LH); 9 (RH)
Material Application
Non-Ferrous
Shank Type
Straight
End Grind
End Mill
Coating
Uncoated
Material - Machining
Carbide
Type of Cut
Down Cut
Finish
Uncoated
End Mill Style
End Mill
Tool Construction
Solid
Primary Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.