Zoro Homepage

3/16 X .050Cr Ticn Coat

  • Mfr # 23918720

  • Zoro # G1162459


product price: $37.15
/ea

Key Features

Diameter
3/16 in
Number of Flutes
Left Hand: 7; Right Hand: 8
Overall Length
2 in
Length of Cut
3/4 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23918720
Zoro #
G1162459
UPC #
697604240002
Country of Origin
United States

Dimensions

Diameter
3/16 in
Overall Length
2 in
Length of Cut
3/4 in
Shank Dia.
3/16 in

Details

Number of Flutes
Left Hand: 7; Right Hand: 8
Finish
Uncoated
Shank Type
Straight
Cutting Type
Up Cut
End Mill Material
Carbide
Decimal Equivalent
0.1875 in
Material Application
Non-Ferrous Materials
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.