Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 X 3/4X.030Cr-Blaze Endmill

  • Mfr # 27818734B

  • Zoro # G1349176


product price: $40.89
/ea

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27818734B
Zoro #
G1349176
UPC #
697604970237
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
0.1875 in
Overall Length
2.5 in
Flute Length
0.75 in

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Decimal Equivalent
0.1875 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.