Zoro Homepage

3/16 X 5/8 X 2 Ball Xr

  • Mfr # 27918710B

  • Zoro # G1351562


product price: $26.69
/ea

Key Features

Length of Cut
5/8 in
Tool Construction
Solid
Diameter
0.1875 in
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27918710B
Zoro #
G1351562
UPC #
697604279163
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Diameter
0.1875 in
Shank Dia.
3/16 in
Milling Diameter
3/16 in
Flute Length
0.625 in
Overall Length
2 in
Corner Radius
0.0937 in

Details

Tool Construction
Solid
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Ball
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Center Cutting
Yes
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Material
Carbide
Finish
ALtima Blaze
Shank Type
Straight
End Grind
Ball
Helix Angle
35°-38° Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.