Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 X 9/16 X 2 - Blaze Endmill

  • Mfr # 27818720B

  • Zoro # G1340076


product price: $25.29
/ea

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27818720B
Zoro #
G1340076
UPC #
697604970176
Country of Origin
United States

Dimensions

Shank Dia.
0.1875 in
Overall Length
2 in
Flute Length
0.5625 in

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
40 Degrees
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Decimal Equivalent
0.1875 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.