Zoro Homepage

3/16X0.375Loc X 2.0Loa

  • Mfr # 23918700

  • Zoro # G1162160


product price: $34.49
/ea

Key Features

Material Application
Non-Ferrous
Cutting Type
Up Cut
Number of Lefthand Flutes
5
Primary Material Application
Non-Ferrous
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23918700
Zoro #
G1162160
UPC #
697604239983
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Flute Length
0.375 in
Overall Length
2 in
Diameter
3/16 in
Shank Dia.
3/16 in

Details

Material Application
Non-Ferrous
Cutting Type
Up Cut
Number of Lefthand Flutes
5
Primary Material Application
Non-Ferrous
Shank Type
Straight
Number of Righthand Flutes
6
Type
Solid
End Grind
Safe
End Style
Safe
Finish
Uncoated
Tool Construction
Solid
End Mill Material
Carbide
Number of Flutes
5 (LH); 6 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.