Zoro Homepage

3.30mm Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR1299A

  • Zoro # G7172457


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Shank Dia.
17/32 in
Cutting Direction
Right Hand
Point Type
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1299A
Zoro #
G7172457
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
3.30 mm
Shank Dia.
17/32 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
3 1/4 in
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
3 1/4 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Point Type
S
List Number
2XDCR
Material
Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
No
Decimal Equivalent
0.1299
Drill Bit Material
Cobalt
Drill Bit Finish
Altima
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1299, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.