Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32 2 Flute Stub Ticn

  • Mfr # 16515620GX

  • Zoro # G1175567


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/32 in
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3/8 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16515620GX
Zoro #
G1175567
UPC #
697604036513
Country of Origin
United States

Dimensions

Milling Diameter
5/32 in
Length of Cut
3/8 in
Shank Dia.
3/16 in
Overall Length
2 in
Radius
5/64 in

Details

End Mill Material
Carbide
Number of Flutes
4
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Series
TuffCut GX
End Mill Application
High Efficiency Milling; Finishing; 3D Surfacing; Slotting; Traditional Roughing
Shank Type
Straight
End Mill Style
Ball
Finish
GemX Coating
Center Cutting
Yes
Tool Construction
Solid
Decimal Equivalent
0.1562 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.